Shop All Picture Hangers & Mirror Hanging Hardware
Command
Foam Padded Hook, Adhesive Back, PK18
Mfr # 17820-18ES
Zoro # G1955629
product price: $5.25
/pk 18, $0.29/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Hooks 0
- Hook Base Width 1 in
- Hook Height 1 1/4 in
- Points per Hook 0
Product Information
- Brand Command
- MFR # 17820-18ES
- Zoro # G1955629
- UPC # 00638060277577
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Hook Base Width | 1 in |
Hook Height | 1 1/4 in |
Details
Color | White |
Number of Hooks | 0 |
Hook Item | Foam Padded Hook |
Points per Hook | 0 |
Fastening Method | Adhesive Back |
Basic Hook Material | Foam |
Working Load Limit | 1/2 lb |
Item | Foam Padded Hook,Adhesive Back,PK18 |
Description
Foam Padded Hook, Fastening Method Adhesive Back, Points per Hook 0, Number of Hooks 0, Basic Hook Material Foam, Working Load Limit 1/2 lb, Hook Height 1 1/4 in, Hook Base Width 1 in, White, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Adj Lever Ltch Blk Rasd Trigr (S C2-33-15-3 HC)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Passage Nfl Ul, Satin Stainless (AL6220SS)
- PAWLING Wall Guard, Silver-Gray, 6 x 144In (WG-6C-12-210)
- LOCKLY Lockly: Secure Lux Mortise Edition, 5-in-1 access - Venetian Bronze finish (LCK-PGD829AFVB)
- COMMAND Picture Hanger, Adhesive Back, PK120 (17206-S120NA)
- COMMAND Picture Hanging Strips, Small, Removable, 0.63" x 1.81", White, PK16 (17205-16ES)
- COMMAND Strips, Poster, PK12 (17024ES)
- COMMAND Picture Hanging Strips, Large, Removable, 0.75" x 3.65", White, PK120 (17206-S120NA)
- COMMAND Poster Strips, 3/4"x2-3/4", 50/CT, White 50PK (MMM17201CABPK)
- COMMAND Picture Hanger, Adhesive Back, PK256 (17024-S256NA)
- HILLMAN 25' 40Lb Picture Wire (121112)
- Command Picture Hangers & Mirror Hanging Hardware