Shop All Adhesive Hooks
Command
Double Point Hook, PK6
Mfr # 17007-S6NA
Zoro # G1933831
original price:
$42.79
10% off
new price: $38.49
/pk 6, $6.42/ea
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 6
- Hook Finish Plastic
- Hook Height 3 1/4 in
- Projection 1 3/4 in
Product Information
- Brand Command
- MFR # 17007-S6NA
- Zoro # G1933831
- UPC # 00076308928698
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 3 1/4 in |
Hook Base Width | 3 1/8 in |
Details
Hook Item | Double Point Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 6 |
Hook Finish | Plastic |
Projection | 1 3/4 in |
Color | White |
Basic Hook Material | Plastic |
Points per Hook | 2 |
Working Load Limit | 4 lb |
Item | Double Point Hook,PK6 |
Description
Double Point Hook, Fastening Method Adhesive Back, Points per Hook 2, Number of Hooks 6, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 4 lb, Hook Height 3 1/4 in, Hook Base Width 3 1/8 in, Projection 1 3/4 in, White, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 22"W x 28"H (GVPVE22X2803SF)
- OEM OEM: RFB: Toyota 1995 - 2006 / 3-Button / Keyless Entry Remote / PN: 08191-00922 / BAB237131-056 (OR-TOY031)
- KENAURD Kenaurd:Mortise Lockset (2-3/4) Gold (Knob) - SC1 - LARGER- LH (KML234-PB-SC1-LH)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CG-20R-4-2)
- COMMAND Hook, Nickel, Brushed, L (MR03BNES)
- COMMAND Assorted Replacement Strip, Foam, PK16 (17200-16ESF)
- COMMAND Clear Hook, Plastic, Clear, PK3 (17093CLR-3AES)
- COMMAND Single Point Hook, Adhesive Back, PK35 (17065-S35NA)
- COMMAND Bath Hook, Plastic, Frosted, PK6 (BATH18-6ES)
- COMMAND Single Point Hook, PK6 (17830CLR-6ES)
- 3M 3M Command„¢ Assorted Refill Strips, White, 16/Pack (17200CLRES)
- Command Adhesive Hooks