Shop All Adhesive Hooks
Command
Double Point Hook, PK2
Mfr # 17036BN-2ES
Zoro # G1933840
product price: $17.59
/pk 2, $8.80/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 2
- Hook Finish Brushed Nickel
- Hook Height 4 in
- Projection 1 5/8 in
Product Information
- Brand Command
- MFR # 17036BN-2ES
- Zoro # G1933840
- UPC # 00638060274293
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 4 in |
Hook Base Width | 2 1/2 in |
Details
Hook Item | Double Point Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 2 |
Hook Finish | Brushed Nickel |
Projection | 1 5/8 in |
Color | Nickel |
Points per Hook | 2 |
Working Load Limit | 4 lb |
Basic Hook Material | Metal |
Item | Double Point Hook,PK2 |
Description
Double Point Hook, Fastening Method Adhesive Back, Points per Hook 2, Number of Hooks 2, Basic Hook Material Metal, Hook Finish Brushed Nickel, Working Load Limit 4 lb, Hook Height 4 in, Hook Base Width 2 1/2 in, Projection 1 5/8 in, Nickel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 4 in. x 4 in. 8 Pack (MP76740)
- KWIKSET Deadbolt Strike, Satin Nickel (85072-15)
- WRIGHT PRODUCTS Pneumatic Closer, Black, Standard Duty (V1020BL)
- GMS GMS: Mort Cyl, Sarg LA 1 3/4? 6pin, Satin Chrome, KD (GMS-M134-SA-26D-SA-KD6)
- COMMAND Clear Hooks and Strips, Plastic, 16 Picture Strips/15 Hooks/22 Strips (17232ES)
- COMMAND Clear Hooks and Strips, Plastic, Mini, 6 Hooks and 8 Strips/Pack (17006CLR-ES)
- COMMAND Wire Toggle Hook, Plastic, Clear, PK6 (17065CLR-6ES)
- COMMAND Single Point Hook, PK4 (17031SS)
- COMMAND Light Clips with Foam Strip, Plastic, PK16 (17017CLR-AWES)
- COMMAND Clear Decorating Clips Value Pack, PK12 (17026CLR-40ES)
- COMMAND Large White Command Utility Hooks Value, PK 3 (17003-VP-3PK)
- Command Adhesive Hooks