Shop All Adhesive Hooks
Command
Double Point Hook
Mfr # 17036BN-ES
Zoro # G1932599
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 1
- Hook Finish Brushed Nickel
- Hook Height 4 in
- Projection 1 5/8 in
Product Information
- Brand Command
- MFR # 17036BN-ES
- Zoro # G1932599
- UPC # 00638060081068
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 4 in |
Hook Base Width | 2 1/2 in |
Details
Hook Item | Double Point Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 1 |
Hook Finish | Brushed Nickel |
Projection | 1 5/8 in |
Color | Nickel |
Working Load Limit | 4 lb |
Points per Hook | 2 |
Basic Hook Material | Metal |
Item | Double Point Hook |
Description
Double Point Hook, Fastening Method Adhesive Back, Points per Hook 2, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Brushed Nickel, Working Load Limit 4 lb, Hook Height 4 in, Hook Base Width 2 1/2 in, Projection 1 5/8 in, Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blade, Edge Cut, Nissan (AX00003500)
- DURA-LIFT Nail-In Rubber Garage Door Bottom Seal for Wood Doors (17 ft.) (DLSF17)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (41B722T)
- X1 TOOLS R-325 Square O-Ring ID: 1 1/2, CS 3/16, OD 1 7/8 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R325x24)
- COMMAND Quartz Terrace Hook, Plastic, Quartz, PK2 (17086Q-BES)
- COMMAND Command Hook, Plastic, White, (17087-ES)
- COMMAND Designer Hook, Plastic, White, PK4 (17081-2VPES)
- COMMAND Light Clips with Foam Strip, Plastic, PK16 (17017CLR-AWES)
- COMMAND Refill Strip, Plastic, Clear, PK12 (17024CLR-ES)
- COMMAND Mini Hooks w/Adhesive Strip, 18/PK, Clear PK (MMM17006CLRVP)
- 3M 3M Command„¢ Picture Hanging Strips, 5/8" x 2 3/4", White, 50/Carton (17201CABPK)
- Command Adhesive Hooks