Shop All Adhesive Hooks
Command
Decorative Hooks, Medium, Matte Black, PK2
Mfr # 17034MB-2ES
Zoro # G4049961
product price: $18.29
/pk 2, $9.15/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Material Metal
- Hook Finish Matte
- Hook Height 6.75"
- Width 4.3"
- Depth 1.3"
Product Information
- Brand Command
- MFR # 17034MB-2ES
- Zoro # G4049961
- UPC # 638060267882
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 6.75" |
Width | 4.3" |
Depth | 1.3" |
Size | Medium |
Details
Hook Item | Hangers/Hooks |
Hook Material | Metal |
Hook Finish | Matte |
Color | Matte Black |
Mounting | Adhesive |
Weight | 0.06 lbs |
Includes | (2) Hooks; (4) Strips |
Hook Base Material | Plastic |
Capacity | 3 lbs |
Number of Hangers/Hooks | 2 |
Description
CommandTM Decorative Hooks, Medium, Matte Black, 2 Hook and 4 Strips/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085064)
- DELTANA Manhattan 7" Center To Center Cabinet Pull Antique Brass (MP70U5)
- SECURALL Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (HDQR163680LH)
- NATIONAL GUARD Door Shoe, 48in.L, Standard Duty (36ETDKB-48)
- COMMAND Single Point Hook, PK4 (17031SS)
- COMMAND Bath Hook, Plastic, PK2 (BATH18-ES)
- COMMAND Clear Hooks and Strips, Plastic, Mini, 6 Hooks and 8 Strips/Pack (17006CLR-ES)
- COMMAND Single Point Hook, PK6 (17830CLR-6ES)
- COMMAND Hook Window Outdoor Clear Lrg (17093CLR-AW)
- COMMAND Single Point Hook, Adhesive Back, PK10 (17850Q-10ES)
- 3M 3M Command„¢ Assorted Refill Strips, White, 16/Pack (17200CLRES)
- Command Adhesive Hooks