Shop All Adhesive Hooks
Command
Decorative Hook, Metal, Black, PK3
Mfr # 17036MB-VPES
Zoro # G901822555
product price: $13.39
/pk 3, $4.46/ea
Sold in multiples of 24 for $321.36
$321.36
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 3
- Hook Finish Matte
- Hook Height 4 in
- Depth 1 in
Product Information
- Brand Command
- MFR # 17036MB-VPES
- Zoro # G901822555
- UPC # 00638060922033
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 4 in |
Depth | 1 in |
Hook Base Width | 1 in |
Details
Hook Item | Decorative Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 3 |
Hook Finish | Matte |
Projection | 1 1/8 in |
Color | Black |
Mounting | Command(TM) Adhesive |
Hardware | Not Included |
Working Load Limit | 4 lb |
Item | Matte Black Hooks Combo Pack |
Includes | (3) Hooks, (3) Strips |
Shop By | New Products |
Points per Hook | 2 |
Basic Hook Material | Metal |
Description
Decorative Hook, Fastening Method Adhesive Back, Points per Hook 2, Number of Hooks 3, Basic Hook Material Metal, Hook Finish Matte, Working Load Limit 4 lb, Hook Height 4 in, Hook Base Width 1 in, Projection 1 1/8 in, Black, Depth 1 in, Thread Length Not Applicable, Includes (3) Hooks, (3) Strips, Mounting Command(TM) Adhesive, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Chrome Lever Latch Non-Locking (S C2-33-11-3)
- SCHLAGE Satin Chrome Privacy Lever Lockset, Jazz (F40 JAZ 626)
- PRIME PRODUCTS Prime Products 18-3055 Ace Key Lock - 7/8" (18-3055)
- NATIONAL HARDWARE Hinge Surface Pln Stl 4In (N273-920)
- COMMAND Hanging Strip, Foam, White, PK2 (17212-ES)
- COMMAND Designer Hook, Metal, Nickel, White (17083BN-ES)
- COMMAND Small Plastic Designer Hooks 2-1/8 in. L , 2PK (17082ES)
- COMMAND Outdoor Medium Slate Terrace Hook, PK2 (17086S-AWES)
- COMMAND Gen Purpose Hooks, Medium, 3 lb Cap, White, 20 Hooks, 24 Strips/Pack (17001-MPES)
- COMMAND Decorative Hooks, Traditional, Large, 1 Hook and 2 Strips/Pack (17053BN-ES)
- COMMAND Single Point Hook, PK6 (17001-6ES)
- Command Adhesive Hooks