Shop All Adhesive Hooks
Command
Command Hook, Plastic, White,
Mfr # 17087-ES
Zoro # G501822481
Sold in multiples of 24 for $80.40
$80.40
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 1
- Hook Finish Unfinished
- Hook Height 83 mm
- Depth 32 mm
Product Information
- Brand Command
- MFR # 17087-ES
- Zoro # G501822481
- UPC # 00638060922040
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 83 mm |
Depth | 32 mm |
Hook Base Width | 51 mm |
Details
Hook Item | Command Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 1 |
Hook Finish | Unfinished |
Projection | 3/8 in |
Color | White |
Mounting | Command(TM) Adhesive |
Includes | (1) Hook, (2) Strips |
Item | Double Hook |
Hardware | Not Included |
Working Load Limit | 3 lb |
Shop By | New Products |
Points per Hook | 1 |
Basic Hook Material | Plastic |
Description
Command Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Plastic, Hook Finish Unfinished, Working Load Limit 3 lb, Hook Height 83 mm, Hook Base Width 51 mm, Projection 3/8 in, White, Depth 32 mm, Thread Length Not Applicable, Includes (1) Hook, (2) Strips, Mounting Command(TM) Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Kiln 6 in. x 36 in. 2mm 12MIL Peel & Stick Vinyl Plank (54 sq.ft), 36PK (BC-907)
- NATIONAL MFG/SPECTRUM BRANDS HHI Hinge Pin Door Closer (N208-033)
- PRIMELINE TOOLS 3-15/16 in. Hole Center, Gray Diecast, Sliding Patio Door Handle with Wood Handle (Single Pack) (C 1018)
- BRINKS Combination Padlock, Steel, 48mm (172-49001)
- COMMAND Large Canvas Hanger, Plastic, White, (17044-ES)
- COMMAND Hook, Metal, 1-1/2 In (MR03)
- COMMAND Single Point Hook (17034BN-ES)
- COMMAND Single Point Hook, PK4 (17031SS)
- COMMAND Clear Hooks & Strips Plastic-Wire Small 3 Hooks With 4 Adhesive Strips Per Pack (17067CLR)
- COMMAND Single Point Hook, Adhesive Back, PK35 (17065-S35NA)
- COMMAND Hanging Strip, Foam, White, PK2 (17212-ES)
- Command Adhesive Hooks