Shop All Adhesive Hooks
Command
Clear Hooks and Strips, Plastic/Wire, Small, 9 Hook, 12 Adhesive Strip
Mfr # 17067CLR-9ES
Zoro # G001859789
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Metal; Plastic
- Hook Height 1.63"
- Width 0.75"
- Depth 0.75"
- Color Clear
Product Information
- Brand Command
- MFR # 17067CLR-9ES
- Zoro # G001859789
- UPC # 51141347035
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 1.63" |
Width | 0.75" |
Depth | 0.75" |
Size | Small |
Height | 1.63" |
Details
Hook Item | Hangers/Hooks |
Hook Material | Metal; Plastic |
Color | Clear |
Mounting | Adhesive |
Capacity | 0.5 lb |
Material | Plastic/Metal |
Features | Clear Toggle Hooks——Metal-wire hooks—Value Pack—Stock up and save! |
Weight | 0.111 lbs |
Includes | (9) Hooks; (12) Strips |
Number of Hangers/Hooks | 9 |
Hanger/Hook Type | Wire Hook |
Description
Forget about nails, screws and tacks, these clear hooks are fast and easy to hang and hold a surprising amount of weight! Command adhesive sticks to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Clear Refill Strip, so you can take down, move and reuse them again and again!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H514)
- TRIMLITE 18" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (1668pri8402LH10B4916)
- KOHLER Cabinet Knob in Matte Black (29980-BL)
- MIDWEST FASTENER 3/8"-16 x 3" Coarse Thread Heavy Duty Appliance Glides 4PK (31804)
- COMMAND Hook, Metal, 1-1/8 In (MR02)
- COMMAND Bath Hook, Metal, Plastic, Nickel (BATH36-SN-ES)
- COMMAND Wire Toggle Hook, Plastic, Clear, PK6 (17065CLR-6ES)
- COMMAND Bathroom Hook, Plastic, Blue, PK2 (BATH22-ES)
- COMMAND General Purpose Hooks, Variety Pack, Assorted Sizes, PK54 (17231ES)
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17068)
- COMMAND Clear Hook, Plastic, Clear, PK6 (17006CLR-ES)
- Command Adhesive Hooks