Shop All Adhesive Hooks
Command
Bathroom Hook, Plastic, Frosted,
Mfr # BATH21-ES
Zoro # G501822566
Sold in multiples of 12 for $58.68
$58.68
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 3
- Hook Finish Plastic
- Hook Height 2 5/8 in
- Depth 1 1/4 in
Product Information
- Brand Command
- MFR # BATH21-ES
- Zoro # G501822566
- UPC # 00051141958439
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 2 5/8 in |
Depth | 1 1/4 in |
Hook Base Width | 8 in |
Details
Hook Item | Bathroom Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 3 |
Hook Finish | Plastic |
Projection | 1/2 in |
Color | Frosted |
Mounting | Command(TM) Adhesive |
Item | Multi-Hook with Water-Resistant Strips |
Hardware | Not Included |
Includes | (1) Hook, (2) Strips |
Working Load Limit | 5 lb |
Basic Hook Material | Plastic |
Shop By | New Products |
Points per Hook | 1 |
Description
Bathroom Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 3, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 5 lb, Hook Height 2 5/8 in, Hook Base Width 8 in, Projection 1/2 in, Frosted, Depth 1 1/4 in, Thread Length Not Applicable, Includes (1) Hook, (2) Strips, Mounting Command(TM) Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX F5M ALUM HEMD 10 FT WHT STAND DRIPEDGE (5504500120)
- PRIME-LINE Steel Ball Bearing Roller Replacement, 1 in. Diameter, Bolt and Nuts 2 Pack (D 1500)
- PRIMELINE TOOLS Screen Retainer Spline, 0.120 in. Diameter, Black Vinyl, 500 ft. (1 Roll) (MP7552)
- ILCO Ilco: Key Blanks, 01007RB N.S. (ILCO-01007RB)
- COMMAND Single Point Hook, PK2 (BATH33-SN-2ES)
- COMMAND Adhesive Mount Metal Hook, Lrg, Brushed Nickel Finish, 1 Hook, 2 Strip (FC13-BN-ES)
- COMMAND Light Clips with Foam Strip, Plastic, PK16 (17017CLR-AWES)
- COMMAND Outdoor Medium Slate Terrace Hook, PK2 (17086S-AWES)
- COMMAND Single Point Hook, PK3 (17036BN-VPES)
- COMMAND Single Point Hook, Adhesive Back, PK8 (17082-8ES)
- COMMAND Outdoor Window Hook, Plastic, Clear, PK5 (17091CLRAWVPES)
- Command Adhesive Hooks