Shop All Adhesive Hooks
Command
Bathroom Hook, Molded Plastic, 2-1/4 In
Mfr # 17600B
Zoro # G1441614
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 1
- Points Per Hook 1
- Hook Finish Glossy
- Basic Hook Material Molded Plastic
Product Information
- Brand Command
- MFR # 17600B
- Zoro # G1441614
- UPC # 00051131869776
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 5 1/4 in |
Width | 2-3/4" |
Depth | 2 1/4 in |
Hook Base Width | 2 5/8 in |
Overall Length | 5 1/4 in |
Height | 2-1/4" |
Length | 5-1/4" |
Details
Hook Item | Single Point Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 1 |
Points Per Hook | 1 |
Hook Finish | Glossy |
Basic Hook Material | Molded Plastic |
Working Load Limit | 7 1/2 lb |
Projection | 2 1/4 in |
Color | White |
Mounting | Command(TM) Adhesive Pressure Sensitive Strip |
Finish | Glossy |
Material | Molded Plastic |
Item | Bathroom Hook |
Hook Type | Command |
Type | Water Resistant, Clean Removal |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Molded Plastic, Hook Finish Glossy, Working Load Limit 7 1/2 lb, Hook Height 5 1/4 in, Hook Base Width 2 5/8 in, Projection 2 1/4 in, White, Depth 2 1/4 in, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Roller Catch, Heavy Duty Oil Rubbed Bronze (RCA430U10B)
- IVES Oil Rubbed Bronze Latch RL3210B (RL.128)
- BALDWIN ESTATE Broached Spindles (0531.004)
- GLOBAL INDUSTRIAL Interion Hat & Coat Hook, Silver (695768)
- COMMAND Command Hook Brshnkl Lg (17083BN-ES)
- COMMAND Wire Hook, Plastic, White, PK3 (17069-3ES)
- COMMAND Bath Hook, Metal, Plastic, Nickel (BATH36-SN-ES)
- COMMAND Clear Hook, Plastic, Clear, PK6 (17092CLR-6ES)
- COMMAND Designer Hooks, Plastic, White, 3 lb Cap, 6 Hooks and 12 Strips/Pack (170816ES)
- COMMAND Hook Comand Sm Wht (17082ES)
- COMMAND large Hook Mega Packs, 20/PK, WE PK (MMM17003MPES)
- Command Adhesive Hooks