Shop All Electromagnetic Lock Power Supplies
Command Access Technologies
Command Power Transfer Hinges
Mfr # ETH4W5045 613 CH-BB79
Zoro # G310050242
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Command Power Transfer Hinges
- Includes Electrified Hinges
- Finish Oxidized Satin Bronze Over Copper Plated Oil Rubbed
Product Information
- Brand Command Access Technologies
- MFR # ETH4W5045 613 CH-BB79
- Zoro # G310050242
- UPC # 197163224883
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Details
For Use With | Command Power Transfer Hinges |
Includes | Electrified Hinges |
Finish | Oxidized Satin Bronze Over Copper Plated Oil Rubbed |
Description
Energy Transfer Hinge, 5 in. x 4-1/2 in., 5 Knuckle Standard Weight, 4-Wire, 26 Gauge, Oxidized Satin Bronze Over Copper Plated Oil Rubbed Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING N52 Neodymium Disc Magnets, 1" D, 15.6 lb Pull, Rare Earth Magnets (N52P1000125)
- DETEX DETEX:Alarm Exit Device /PushBar (DTX-V40-EB-CD-628-99-36)
- RICHELIEU Atmos Series 107 Degree LightDuty SoftClose LiftUp Hinge for Frameless Cabinet, Dark Gray (AT00LD100)
- BERENSON American Classics Brushed Nickel Round Knob (9079-1BPN-P)
- COMMAND ACCESS TECHNOLOGIES Command Access Power Supplies (PS1)
- SDC Power Supply, 1 in. L, 1 in. W (BR64XL)
- SDC Power Supply, 12/24VDC, 1A Output, 3.5in.H (602RF)
- SDC 1 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 11" X 11" CABINET (SDC-602RF)
- ALTRONIX Power Supply 4PTC 24Vac @ 4A (ALTV244CB)
- SECO-LARM Access Control Power Supply in enclosure. 12 or 24 VDC output voltage. 1 Output, 1A@12VDC (1A@24VDC) (SLM-EAP-1D1Q)
- ALTRONIX Power Supply/Charger Fire Disconnect (AL125ULP)
- Command Access Technologies Electromagnetic Lock Power Supplies