Shop All Electromagnetic & Electromechanical Locks
Command Access Technologies
Command Access Electrical Accessories
Mfr # VD2-873
Zoro # G510051360
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Color Grey
- For Use With Command Access Power Supplies
- Application Boards & Modules
- Includes Boards & Modules
Product Information
- Brand Command Access Technologies
- MFR # VD2-873
- Zoro # G510051360
- UPC # 197163063598
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Grey |
Color | Grey |
For Use With | Command Access Power Supplies |
Application | Boards & Modules |
Includes | Boards & Modules |
Description
Replacement Output Board for the Von Duprin PS873.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 60 in. x 80 1/2 in. Euro 1-Lite Bypass Door (EU2230ESFGE060080)
- TOWER SEALANTS M-D White Aluminum Compression Weatherstrip For Door Jambs 36 and 84 in. L X 1 in. (91850)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779FM-004R.006)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft, pH Range: 0 to 14 (1367FS)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-AREX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-VD)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPS3626)
- Command Access Technologies Electromagnetic & Electromechanical Locks