Shop All Electromagnetic & Electromechanical Locks
Command Access Technologies
Command Access Electrical Accessories
Mfr # MLRK1-MRK
Zoro # G410056687
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24 VDC
- Includes Exit Device Field Install Kits
- For Use With Command Access Electrical Accessories
Product Information
- Brand Command Access Technologies
- MFR # MLRK1-MRK
- Zoro # G410056687
- UPC # 197163054053
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Input Voltage | 24 VDC |
Includes | Exit Device Field Install Kits |
For Use With | Command Access Electrical Accessories |
Description
Motorized Latch Retraction Kit, for Marks M9900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Asst, Buna N, 192 PC, 19 Sizes (WWG-DISP-OR192)
- ILCO Ilco: 1 1/4" Mortise Cylinder, 6-Pin, Schlage C Keyway, Standard Cam, Keyed different, Bright Brass (ILCO-7205SC1-03-KD)
- M-D Weatherstrip Garage 18' (08462)
- MSI Smithcliffs - Malton 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0106)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-AREX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-VD)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Mortise Lock (RM1100S-26D)
- SCHLAGE ELECTRONICS Electric Cylindrical Lock (4B 626)
- EDWARDS SIGNALING Long Arm Replacement Armature (CS2598-5)
- Command Access Technologies Electromagnetic Locking Systems