Shop All Electromagnetic & Electromechanical Locks
Command Access Technologies
Command Access Electrical Accessories
Mfr # ARLP88-KIT-12V
Zoro # G710049259
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Includes Exit Device Field Install Kits
- Color Grey
- Application Exit Device Field Install Kits
- For Use With Command Access Electrical Accessories
Product Information
- Brand Command Access Technologies
- MFR # ARLP88-KIT-12V
- Zoro # G710049259
- UPC # 197163036394
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Grey |
Includes | Exit Device Field Install Kits |
Color | Grey |
Application | Exit Device Field Install Kits |
For Use With | Command Access Electrical Accessories |
Description
Electrified Exit Solenoid Kit, Adams Rite 8800 Rim Device, Rim Only, 12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 115, 11/16, 0.88, PK50 (U38801.009.0068)
- RICHELIEU AMERICA TG 4PK 78 ALM Bumpers (F31943TV)
- PRIME-LINE K5093 Drawer Hardware 0.12 in. Offset Aluminum Screen Door Hing (5198395)
- BALDWIN Estate Lifetime Satin Nickel Hinge Pins and Finials (1090.056.I)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-AREX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-VD)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- DYNALOCK Electromagnetic Lock, 1-1/2 in. D, 1200lb. (2012)
- SCHLAGE Electric Cylindrical Lock, ND80LDEU RHO 626 (ND80LDEU RHO 626)
- Command Access Technologies Electromagnetic Locking Systems