Shop All Electromagnetic & Electromechanical Locks
Command Access Technologies
Command Access Electric Cylindrical Lock
Mfr # CL93DEU 15D 626 24V
Zoro # G710058787
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 15 - 15 Lever
- Finish Satin Chrome
- Input Voltage 24VAC/DC
- Features SFIC Prep Less Core
- For Use With CL93 Series Electrified Cylindrical Locks
Product Information
- Brand Command Access Technologies
- MFR # CL93DEU 15D 626 24V
- Zoro # G710058787
- UPC # 197163195428
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" to 2-1/4" |
Details
Type | 15 - 15 Lever |
Finish | Satin Chrome |
Input Voltage | 24VAC/DC |
Features | SFIC Prep Less Core |
For Use With | CL93 Series Electrified Cylindrical Locks |
Includes | Electric Cylindrical Lock |
Description
Grade 1 Electric Cylindrical Lock, Electronically Unlocked, 2-3/4 Backset, Fail Secure, 24V, 15D Design, SFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Nickel Door and Butt Hinge (S44R515)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 94mm ID, PK5 (ZUSAH5X94)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H7D14H626LH)
- ZORO SELECT Draw Latch, Nonlocking, Zinc Plated (4RRK3)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-AREX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-VD)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- ADAMS RITE Elec Deadlatch, 1-1/8" BS, Flat Mortise Mount Stk, US28 (4300-30-201-628)
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, (ND80JDEU RHO 613 RX)
- Command Access Technologies Electromagnetic Locking Systems