Shop All Electromagnetic & Electromechanical Locks
Command Access Technologies
Command Access Electric Cylindrical Lock
Mfr # CL93DEU 15D 626 12V
Zoro # G010058814
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 15 - 15 Lever
- Finish Satin Chrome
- Includes Electric Cylindrical Lock
- For Use With CL93 Series Electrified Cylindrical Locks
- Features SFIC Prep Less Core
Product Information
- Brand Command Access Technologies
- MFR # CL93DEU 15D 626 12V
- Zoro # G010058814
- UPC # 197163039371
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" to 2-1/4" |
Details
Type | 15 - 15 Lever |
Finish | Satin Chrome |
Includes | Electric Cylindrical Lock |
For Use With | CL93 Series Electrified Cylindrical Locks |
Features | SFIC Prep Less Core |
Description
Grade 1 Electric Cylindrical Lock, Electronically Unlocked, 2-3/4 Backset, Fail Secure, 12V, 15D Design, SFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 013, PK25 (ZUSAV60013)
- MARLBORO 5/8" W x 3-5/32" H Mill Stainless Steel Weld-On Hinge (4PPP6)
- FLAME GARD Duct Access Door, UL Rated, 23 x 19 (6EJA8)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-15/32" L (85-619PW-1)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-AREX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-VD)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- ALARM CONTROLS Single Maglock, 1200 lb. Holding Force (1200S)
- MS SEDCO Electrical Accessories (CP/TX-V)
- Command Access Technologies Electromagnetic & Electromechanical Locks