Shop All Electromagnetic & Electromechanical Locks
Command Access Technologies
Command Access Electric Cylindrical Lock
Mfr # CL180EU L6 626 24V REX
Zoro # G810058830
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type L6
- Finish Satin Chrome
- Input Voltage Self Adjusting
- Features Conventional Cylinder
- Body Size Thickness 1-3/4 In.
Product Information
- Brand Command Access Technologies
- MFR # CL180EU L6 626 24V REX
- Zoro # G810058830
- UPC # 197163039067
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4 In. |
Details
Type | L6 |
Finish | Satin Chrome |
Input Voltage | Self Adjusting |
Features | Conventional Cylinder |
For Use With | CL180 Series Cylindrical Locks |
Includes | Electric Cylindrical Lock |
Description
Electrified Cylindrical Lock, Fail Secure, 24V, Rex, L6 Lever, Schlage C Keyway, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Push Button Lock, Entry, Passage, Stainless (LD4513532D41)
- TRANS ATLANTIC CO. 200 Series Grade 3 Satin Stainless Steel Single Cylinder Tubular Deadbolt (DL-DB251-US32D)
- DETEX 1-1/8" Mortise Cyl, 6P Schl C Kwy, Straight cam, KD, 626, 4 Pack (MC65 (4PK))
- MSI Trecento White Ocean 11.81 In. X 23.62 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0184)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-AREX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-VD)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- BEA Digital Transmitter, 433 MHz, (4) Buttons (10TD433HH4)
- MARKS 195 Cylindrical Electrified - American Lever Leverset - 24VDC - Fail Secure - 26D Satin Chrom (MRK-195FEU-26D)
- Command Access Technologies Electromagnetic Locking Systems