Shop All Residential Fans
This Product is Discontinued
Comfort Zone
16" Wall Mount Fan, White, Remote Control (Discontinued)
Mfr # 123775
Zoro # G8337701
This Product is Discontinued
Key Features
- Blade Dia. 16"
- Includes Remote Control
- Color White
- Fan Mounting Location Wall
- Includes Remote Control No
Product Information
- Brand Comfort Zone
- MFR # 123775
- Zoro # G8337701
- UPC # 75877123169
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 16" |
Details
Includes | Remote Control |
Item | Wall Mount Fan |
Color | White |
Fan Item | Wall Mount Fan |
Fan Mounting Location | Wall |
Includes Remote Control | No |
Product Type | Wall Mount Fan with Remote,White,16" |
Description
Wall Mount Fan with Remote,White,16 In., Fan Mounting Location Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.