Shop All Kids Chairs
Comfort Research
Big Joe Dorm Radiant Orchid
Mfr # 645624
Zoro # G304027694
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Dorm Chair
Product Information
- Brand Comfort Research
- MFR # 645624
- Zoro # G304027694
- UPC # 650231975877
- Country of Origin China
- Category Kids Chairs
Details
Style | Dorm Chair |
Description
The FUF Chair was Comfort Research's first product and is still a staple in the line. At first glance, the FUF Chair appears to be a beanbag... but do not be fooled! Sit back and experience our patented urethane foam-filled FUF Chairs and you will know for yourself... The FUF Chair may just be the most comfortable chair on Earth! The secret is in our patented urethane foam filling which engulfs you in a soothing cushion of foam while providing ample support for young and old alike. This soft, long-lasting material does not break down over time, as polystyrene "beans" do, but can be "re-fufed" again and again to get that brand new, sinking-in feeling every time. Available in many colors, styles and textures and conveniently compressed for easy shipping, the FUF Chair fits into any decor.
The Big Joe Dorm Chair is one more reason why college is the best four years of your life! This chair has it all: a drink holder, pocket and easy-carry handle. Don’t wait for college to use it though. Put it in your bedroom or family room today! Made with tough, stain and water-resistant SmartMax Fabric. Filled with UltimaX Beans that conform to you.
Features- Double stitched and double zippers for added strength and safety.
- Spot clean
- Radiant Orchid
- Dorm room
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 108 in W, 72 in L (4EEZ6)
- UNIVERSAL Universal® Whisper Quiet Clock, 12" Overall Diameter, Black Case, 1 AA (10451)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 48" 1/2 Round (WFT5-48HALF)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BY)
- FLASH FURNITURE Off-White Kids Faux Shearling Chair with Wood Legs (DL-DA2018-2-W-GG)
- LUXOR Adjustable-Height Stackable Classroom Stool with Wheels and Storage (MBS-STOOL-2)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- FLASH FURNITURE Blue Kids Adjustable Active Learning Stool (AY-9001S-BL-GG)
- FANTASY FURNITURE Fantasy Furniture CR38 Fantasy Furniture Roundy Chair Microsuede Brown with ottoman (CR38)
- MOORECO Hierarchy School Chair, 4 Leg, 16" Chrome Frame, Blue Armless Shell, PK5 (53316-5-BLUE-NA-CH)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (9018)
- Comfort Research Seating