Shop All Arm, Back, and Foot Rests
This Product is Discontinued
Comfort Products
Massage Seat Cushion, Polyurethane/Mesh Black/Gray (Discontinued)
Mfr # 60-2890
Zoro # G1592398
This Product is Discontinued
Key Features
- Color Black/Gray
- Material Polyurethane/Mesh
- Includes Adjustable Strap
- Comfort Settings Heat
- Type Shiatsu
Product Information
- Brand Comfort Products
- MFR # 60-2890
- Zoro # G1592398
- UPC # 046854201941
- Country of Origin China
- Category Arm, Back, and Foot Rests
Details
Item | Lower Back Shiatsu Massage Cushion |
Color | Black/Gray |
Material | Polyurethane/Mesh |
Includes | Adjustable Strap |
Comfort Settings | Heat |
Type | Shiatsu |
For Use With | Home, Office |
Outlet Type | AC |
Product Type | Massage Seat Cushion |
Description
Massage Seat Cushion, Color Black/Gray, Material Polyurethane/Mesh, For Use With Home, Office, Includes Adjustable Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.