Shop All Arm, Back, and Foot Rests
This Product is Discontinued
Comfort Products
Massage Seat Cushion, 6 Motor, Black (Discontinued)
Mfr # 60-2926
Zoro # G7525393
This Product is Discontinued
Key Features
- Color Black
- Material Foam, Polyester
- Type 6 Motor
- Series Relaxzen
- Outlet Type AC/DC
Product Information
- Brand Comfort Products
- MFR # 60-2926
- Zoro # G7525393
- UPC # 046854128903
- Country of Origin China
- Category Arm, Back, and Foot Rests
Details
Item | Massage Seat Cushion: 6 Motor |
Color | Black |
Material | Foam, Polyester |
Type | 6 Motor |
Series | Relaxzen |
Outlet Type | AC/DC |
For Use With | Office Desk Chairs |
Includes | Remote Control |
Product Type | Massage Seat Cushion: 6 Motor |
Features | Massage Seat Cushion |
Description
Massage Seat Cushion: 6 Motor, Color Black, Features Massage Seat Cushion, Material Foam, Polyester, Product Type Massage Seat Cushion: 6 Motor, For Use With Office Desk Chairs, Includes Remote Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.