Shop All Arm, Back, and Foot Rests
This Product is Discontinued
Comfort Products
Massage Lumbar Cushion with Heat, 1-Motor Black (Discontinued)
Mfr # 60-2802MR05
Zoro # G7592137
This Product is Discontinued
Key Features
- Color Black
- Material Foam, Microfiber
- Series Relaxzen
- For Use With Office Desk Chairs
- Outlet Type AC/DC
Product Information
- Brand Comfort Products
- MFR # 60-2802MR05
- Zoro # G7592137
- UPC # 046854134904
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Seat Height (In.) | 11 1/2 in |
Overall Height | 11 1/2 in |
Details
Item | Backrest |
Color | Black |
Material | Foam, Microfiber |
Series | Relaxzen |
For Use With | Office Desk Chairs |
Outlet Type | AC/DC |
Type | 1-Motor |
Product Type | Back Support |
Features | Massage Seat Cushion |
Description
Backrest, Color Black, Features Massage Seat Cushion, Material Foam, Microfiber, Overall Height 11 1/2 in, Product Type Back Support, For Use With Office Desk Chairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.