Shop All Patio Cushions & Pillows
Comfort Line Products
Comfort Products 60231805 Standard Size Ventilated Seat Cushion - Black
Mfr # 60231805
Zoro # G203961556
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Comfort Line Products
- MFR # 60231805
- Zoro # G203961556
- UPC # 46854205321
- Country of Origin China
- Category Patio Cushions & Pillows
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Improved series is stronger and more durable with improved Nylon banded edge
- Ventilated design offers air flow between your body and the vehicles seat material
- 30 Percent more coil spring for added comfort, support, and ventilation
- Neutral color matches many interior designs universal fit attachesto seat with elastic bands for simple installation
- Standard size fits most bucket or bench seats, works great for office or desk chairs too
- Colour: Black
- Dimensions: 35 H x 17.5 W x 1 L in.
- Weight: 0.45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT-HEAL Hoof Heal 32 oz. (2759-QT)
- TURFEX 5 gal Sprayer, Polyethylene Tank, Fan Spray Pattern, 9 ft Hose Length, 45 psi Max Pressure (TL50-5)
- WESTWARD 14 ga Square Point Shovel, Steel Blade, 47-1/2 in L Yellow Fiberglass Handle (3YU83)
- WESTWARD 31/64 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, Hose Not Included Hose Length (12U473)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 23" x 20" x 4" (62-025-HGREY-EC)
- CLASSIC ACCESSORIES Weekend 42" x 18" x 3" Outdoor Bench Cushion, Moon Rock (CMRBN42183)
- BETSY DRAKE Betsy Drake ZP13215B 22 x 22 in. Block Island Sound - Quonochontaug; RI Nautical Map Extra Large Zippered Indoor & Outdoor Pillow (ZP13215B)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 23" (60-384-016401-RT)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Heather Henna, 18" dia (62-003-HHENNA-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-474-016601-2PK)
- Comfort Line Products Patio Cushions & Pillows