Shop All Window & Wall Air Conditioners
Comfort-Aire
Room Air Conditioner, 208230 V, 60 Hz, 11,600, 12,000 Btuhr Cooling, 109 EER, 615855 dB
Mfr # REG-123M
Zoro # G107678994
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$802.99
Free 30-Day Returns
Product Information
- Brand Comfort-Aire
- MFR # REG-123M
- Zoro # G107678994
- UPC # 847283008992
- Country of Origin China
- Category Window & Wall Air Conditioners
Description
Electronic controls with full feature remote, 24 hrs OnOff timer Energy saver mode, autorestart, fourway adjustable air direction, one degree temperature adjustment Designed for supplemental electric heat only, thermostat cycles heating element on and off
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Zd18X20Tz 24V Automatic (ZD18X20TZ)
- INTEGRA MILTEX A.W. Perkins Co #100S Big Stick Soot Remover-36 Sticks Per Case (81196)
- CHAMPION Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP (7K581)
- AMERICAN LOUVER Return Air Grille, 48 X 24, Painted, Plastic (TC-24-2448-5PK)
- COMFORT-AIRE R Series Window Air Conditioner, 115 V, 60 Hz, 14,500 Btu Cooling, 119 EER, 58, 537, 525 dB (RADS-151R01)
- COMFORT-AIRE Room Air Conditioner, 208230 V, 60 Hz, 18,200, 18,500 Btuhr Cooling, 107 EER, 605754 dB (REG-183M)
- COMFORT-AIRE Room Air Conditioner, 115 V, 60 Hz, 8000 Btuhr Cooling, 109 EER, 585552 dB (REG-81M)
- COMFORT-AIRE Room Air Conditioner, 208230 V, 60 Hz, 24,700, 25,000 Btuhr Cooling, 94 EER, 636158 dB (REG-253M)
- COMFORT-AIRE RADS101Q Window Air Conditioner, 115 V, 60 Hz, 10000 Btuhr Cooling, 12 EER, 615856 dBA (RADS-101Q/R)
- COMFORT-AIRE RADS121P Air Conditioner, 115 V, 60 Hz, 12000 Btuhr Cooling, 12 EER (RADS-121Q/R)
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV10A10A)
- Comfort-Aire Window & Wall Air Conditioners