Shop All Incontinence Pants
Comfees
Baby Diaper Size 6, Over 35 lbs., PK 92
Mfr # CMF-6
Zoro # G001106203
product price: $57.29
/pk 92, $0.62/ea
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Comfees
- MFR # CMF-6
- Zoro # G001106203
- Country of Origin United States
- Category Incontinence Pants
Description
Protect a baby's delicate skin from wetness with Comfees® Moderate-Absorbent Baby Diapers. Designed with the Comfees® Total Fit SystemTM, this product provides maximum comfort and prevents leaks between changes. Comfees® premium diapers have a contoured shape, with a SoftFlex waistband and stretchy, tab closures for a snug fit that moves the way a baby does. Comfees® disposable diapers have a soft poly outer layer with an allergen-free liner. The super absorbent core features DriNite® protection for up to 12 hours for restful bedtime.These size 6 Comfees® diapers are made without perfumes, and have a kid-friendly design. Each top sheet of the diaper is nonwoven for durability and flexibility.
- Comfees® baby diapers feature the Comfees® Total Fit SystemTM that stops leaks to keep babies dry
- The SoftFlex designed with a flexible waistband and stretchy tabs for a secure and comfortable fit
- Comfees® premium diapers move naturally with a baby's body for playtime
- The diaper has a soft poly outside with an absorbent core and a soft inside liner to prevent allergic reactions
- These size 6 Comfees® diapers provide DriNite® protection for up to 12 hours so babies can sleep at night
- This disposable product is unscented and decorated with colorful kid design for sensitive skin and well-being
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Body & Casket Lift (OS Heavy Duty) (11014)
- AFS Pants - Medium (Case of 10) (11058)
- LUVS Luvs Diaper Jumbo Pack - Size 5, PK100 (85926)
- AFS EZ-Load Unionall - X-Large (Case of 10) (11054)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, Medium, 5x14", Pack, 30PK (1507)
- NORTHSHORE GoSupreme LITE Pull-On Underwear, Black, Large, 36"-48", 56PK (2143)
- NORTHSHORE GoSupreme Pull-On Underwear, White, Medium, 30"-40", 14PK (1353)
- HAND-E Navy Blue Underpads 30 x 36 50 Pack Highly Absorbent 50PK (HND-82135)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Blue, Medium, 32"-44", 10PK (1286)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Blue, Large, 42"-54", 10PK (1289)
- MEDLINE INDUSTRIES, INC Medline® FitRight Cloth-Like Bariatric Briefs for Waist Size 65"-94", Beige, 8/Bag (BARIBRIEFH)
- Comfees Incontinence Pants