Shop All Incontinence Pants
Comfees
Baby Diaper Size 4, 22 to 37 lbs., PK 31
Mfr # CMF-4
Zoro # G301106187
product price: $21.29
/pk 31, $0.69/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kid Design
- Size Size 4
Product Information
- Brand Comfees
- MFR # CMF-4
- Zoro # G301106187
- UPC # 86679415406
- Country of Origin Italy
- Category Incontinence Pants
Dimensions
Size | Size 4 |
Details
Color | Kid Design |
Description
Protect a baby's delicate skin from wetness with Comfees® Unisex Baby Diapers. Designed with the Comfees® Total Fit SystemTM, this product provides maximum comfort, and prevents leaks between changes. Comfees® diapers have a contoured shape, with a SoftFlex waistband and stretchy, tab closures for a snug fit that moves the way a baby does. Comfees® premium diapers have a soft poly outer layer with an allergen-free liner. The super absorbent core features DriNite® protection for up to 12 hours for restful bedtime. Comfees® baby diapers are made without perfumes and have a kid-friendly design. These size 4 (22-37 lbs) Comfees® disposable baby diapers come in a 31-count package. Additional sizes are available.
- Comfees® diapers feature the Comfees® Total Fit SystemTM that stops leaks to keep babies dry
- The SoftFlex design fits comfortably and securely with a flexible waistband and stretchy tabs
- Comfees® premium diapers move naturally with a baby's body
- The diaper has a soft poly outside with an absorbent core and a soft inside liner to prevent allergic reactions
- Comfees® baby diapers provide DriNite® protection for up to 12 hours so babies can sleep at night
- This disposable product is unscented and decorated with a colorful design
- A range of sizes is available
- One package contains 31 diapers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1003 Relief Pak Coldspot Blue Vinyl Pack; 7 x 11 in. (11-1003)
- WAHL All In 1 Beard Grm Kit (9685-200)
- MEDIQUE Light Weight Adhesive Bandages, 1x3", PK50 (62550)
- AEROPLAST Premium Weight Large Patch (AFP506)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Pink, Small, 24"-34", 40PK (1601)
- MEDLINE Capri Plus Bladder Control Pads, Ultra Plus, 8" x 17", PK168 (BCPE03)
- NORTHSHORE GoSupreme Pull-On Underwear, White, 3X-Large, 74"-90", 40PK (1365)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Blue, X-Large, 50"-60", 10PK (1292)
- MEDLINE FitRight Ultra Protective Underwear, X-Large, 56" to 68" Waist, PK20 (FIT23600A)
- PROHEAL Adult Diapers , Large , Overnight Absorbency, Hook & Loop Closure, 18PK (PH-63074-18PK)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Blue, Large, 42"-54", 40PK (1289)
- Comfees Incontinence Pants