Shop All All Purpose Cleaners
Comet
Disinfecting Cleaner Spray, 32 fl oz (1 quart) Fresh, 6 PK
Mfr # PGC75350CT
Zoro # G509923791
product price: $61.39
/pk 6, $10.23/ea
$61.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 fl oz (1 quart)
- Fragrance Fresh
- Color Green & Blue
- Ready to Use/Concentrated Ready-To-Use
- Application Multipurpose; Multi Surface
Product Information
- Brand Comet
- MFR # PGC75350CT
- Zoro # G509923791
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 fl oz (1 quart) |
Details
Fragrance | Fresh |
Color | Green & Blue |
Ready to Use/Concentrated | Ready-To-Use |
Item | Disinfecting Cleaner Spray |
Application | Multipurpose; Multi Surface |
Type | Multipurpose Cleaner |
Cleaner Form | Spray |
Effective to Remove | Stain Remover; Soil Remover; Dirt Remover; Scuff Mark Remover; Grease Remover |
Features | Disinfectant; Heavy Duty; Non-abrasive |
Description
Comet Professional Multi Purpose Disinfecting Liquid Cleaner Spray with Bleach is designed for commercial use. It contains an all-purpose cleaner formula that combines the cleaning power of heavy-duty detergents with the stain-removal power of bleach spray. This ready-to-use, Comet cleaner contains no abrasives and uses remarkable cleaning technologies on the full range of tough kitchen and restroom soils. Task areas for this multi-surface cleaner include customer and employee restrooms, tracked-in dirt, scuff marks, kitchen-area stains, plastic trash containers, and greasy equipment containers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork PeakServe® Continuous™ Hand Towel White H5, Advanced, Compressed, 12 x 410 sheets, 105065 (105065)
- MRS. MEYERS CLEAN DAY Laundry Detergent, 6 PK (651369)
- GEN TISSUE, BT, JRT, 12/5, WH (ULTRA9B)
- GORDON BRUSH Horsehair Bristle, 4-1/4" x 2-1/2" Plastic Block Brush (G1308HHP)
- COMET Cleaners & Detergents, 32 oz Lightly Scented, 10 PK (73163)
- COMET Regular Scent All Purpose Cleaner Powder 21 oz (85749608811)
- COMET Cleaners & Detergents, 32 oz Fresh, 8 PK (02287)
- COMET Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (30314)
- COMET Cleaner with Bleach, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (02287)
- COMET Cleaner and Disinfectant, 1 gal. Jug, Unscented, 3 PK (24651)
- TUB O TOWELS Hand Cleaner Tub O' Scrub 64oz (TS64)
- Comet All Purpose Cleaners