Shop All Disinfectants and Sanitizers
Comet
Cleaners & Detergents, Trigger Spray Bottle, Citrus, 6 PK
Mfr # 19214
Zoro # G7766704
product price: $58.89
/pk 6, $9.82/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Fragrance Citrus
- Capacity 32 oz
- For Use On Ceramics; Enamel; Fiberglass; Plastic; Porcelain; Stainless Steel
- Surface Ceramics; Enamel; Fiberglass; Plastic; Porcelain; Stainless Steel
Product Information
- Brand Comet
- MFR # 19214
- Zoro # G7766704
- UPC # 10037000192142
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Trigger Spray Bottle |
Fragrance | Citrus |
Item | Cleaners & Detergents |
Capacity | 32 oz |
For Use On | Ceramics; Enamel; Fiberglass; Plastic; Porcelain; Stainless Steel |
Surface | Ceramics; Enamel; Fiberglass; Plastic; Porcelain; Stainless Steel |
Application | Disinfectant/Sanitizer/Cleaner |
Standards | EPA Reg. No. 3573-54; EPA List N |
Physical Form | Liquid |
Includes | (6) Bottles with Spray Triggers Attached |
Effective to Remove | Bacteria; Fungus; Germs; Grease; Grime; Mildew; Mineral Scale; Mold; Organic Matter; Soap Scum; Water-Based Soil |
Net Weight | 15.19 lbs |
Description
Powers away tough soap scum and hard water stains without scrubbing. Non-abrasive formula cleans greasy soap scum with fewer strokes, saving time and labor. Effectively cleans and disinfects/sanitizes in one step, eliminating the need for multiple products when used as directed. Product delivers a remarkable clean with a pleasant, citrus fragrance. Two spray triggers per carton.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406620)
- DEWALT Vacuum Hose, 1 1/4 in dia., Black/Gray (DXVA25-1043)
- HOME PLUS Home Plus AC2014210 3 in. HP Scrub Brush - pack of 20 (9307869)
- GUARDAIR Vacuum Hose, 2 In x 20 ft, Vinyl (N67020)
- COMET Cleaners & Detergents, Spray Bottle, Fresh (75350)
- COMET Cleaners & Detergents, 1 gal. Bottle, Fresh (84994223)
- COMET Cleaners & Detergents, Bottle, Fresh, 3 PK (02291)
- COMET DISINFECTING-SANITIZING BATHROOM CLEANER, 32 OZ TRIGGER SPRAY BOTTLE (19214EA)
- COMET Cleaners & Detergents, Bottle, Citrus (22570EA)
- COMET Cleaners & Detergents, Bottle, Fresh, 3 PK (24651)
- ZEP Commercial Pine Scent Concentrated Multi-Surface Cleaner Liquid 128 oz (ZUMPP128)
- Comet Disinfectants and Sanitizers