Shop All Disinfectants and Sanitizers
Comet
Cleaners & Detergents, Spray Bottle, Fresh, 8 PK
Mfr # 30314
Zoro # G7766065
product price: $71.69
/pk 8, $8.96/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Fragrance Fresh
- Capacity 32 oz
- Includes (8) 32 oz Bottles; (1) Spray Trigger
- Standards EPA Reg. No. 3573-77; EPA List N
Product Information
- Brand Comet
- MFR # 30314
- Zoro # G7766065
- UPC # 10037000303142
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Spray Bottle |
Fragrance | Fresh |
Item | Cleaners & Detergents |
Capacity | 32 oz |
Includes | (8) 32 oz Bottles; (1) Spray Trigger |
Standards | EPA Reg. No. 3573-77; EPA List N |
Physical Form | Liquid |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Application | Disinfectant/Cleaner |
Surface | Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Net Weight | 20.2 lbs |
Effective to Remove | Bacteria; Fungus; Germs; Grease; Grime; Mildew; Mineral Scale; Organic Matter; Soap Scum; Water-Based Soil |
Description
Comet® Disinfecting Cleaner w/Bleach, 32 oz, Plastic Spray Bottle, Fresh Scent, 8/Carton
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME ARMOR EZ House Wash, Gas, Solid, ClearLight Yellow, 1 gal (FG503)
- CHIX Towels & Wipes, White, Cloth, 100 Wipes, 12" x 17", Unscented, 1200 PK (CHI 0930)
- HERITAGE 45 gal Trash Bags, 40 in x 46 in, Super Heavy-Duty, 2 mil, Black, 100 PK (X8046QK)
- PURELL Floor & Wall Protector for FMX Dispenser, PK6 (2761-06)
- COMET Cleaners & Detergents, Spray Bottle, Fresh (75350)
- COMET Cleaners & Detergents, 1 gal. Bottle, Fresh (84994223)
- COMET Cleaners & Detergents, Bottle, Fresh, 3 PK (02291)
- COMET Cleaners & Detergents, Trigger Spray Bottle, Citrus, 6 PK (19214)
- COMET Cleaners & Detergents, Bottle, Citrus (22570EA)
- COMET DISINFECTING-SANITIZING BATHROOM CLEANER, 32 OZ TRIGGER SPRAY BOTTLE (19214EA)
- CLOROX Fabric Sanitizer, Trigger Spray Bottle, Active Clean, Clear, 6 PK (32150)
- Comet Disinfectants and Sanitizers