Shop All All Purpose Cleaners
Comet
Cleaners & Detergents, 32 oz Lightly Scented, 10 PK
Mfr # 73163
Zoro # G801962986
product price: $71.49
/pk 10, $7.15/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Fragrance Lightly Scented
- Primary Chemical 3-octanol, 3,7-dimethyl-; 4-tert-buthycyclohexylacetate; BIcyclo[2.2.1]Heptan-2-OL, 1,7,7-Trimethyl-, 2-Propanoate, (1R,2R,4R)-Rel-; Bentonite; Isobornyl Acetate; Menthyl Acetate; Perlite; Pigment Blue 15; Pigment Green 7; Sodium C13-18 Olefin Sulfonate; Sodium Carbonate; Sodium Hypochlorite; Sodium Sulfate; Terpineol, dihydro-, acetate; Titanium Dioxide; Water
- Chemicals For Use On Surface Ceramic; Fiberglass; Plastic; Porcelain; Stainless Steel; Tile; Chrome
- Net Weight 21 lbs
Product Information
- Brand Comet
- MFR # 73163
- Zoro # G801962986
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Details
Fragrance | Lightly Scented |
Item | Cleaners & Detergents |
Primary Chemical | 3-octanol, 3,7-dimethyl-; 4-tert-buthycyclohexylacetate; BIcyclo[2.2.1]Heptan-2-OL, 1,7,7-Trimethyl-, 2-Propanoate, (1R,2R,4R)-Rel-; Bentonite; Isobornyl Acetate; Menthyl Acetate; Perlite; Pigment Blue 15; Pigment Green 7; Sodium C13-18 Olefin Sulfonate; Sodium Carbonate; Sodium Hypochlorite; Sodium Sulfate; Terpineol, dihydro-, acetate; Titanium Dioxide; Water |
Chemicals For Use On Surface | Ceramic; Fiberglass; Plastic; Porcelain; Stainless Steel; Tile; Chrome |
Net Weight | 21 lbs |
Features | Value Pack—Stock up and Save! |
Removes | Germicidal; Salmonella; Soap Scum; Staph |
Cleaner Container Type | Bottle |
For Use On | Germicidal; Salmonella; Soap Scum; Staph |
Application | All-Purpose Cleaner |
Physical Form | Crème |
Description
Deodorizing Cleanser with the power of bleach is a cream with a soft abrasive that scours and functions as a stainless steel cleaner and porcelain surface cleaner. It clings to vertical and hard-to-reach surfaces, like toilet bowls. Use in employee and customer restrooms to clean toilet bowls, urinals, sinks/vanities, wall tiles and chrome. This Comet multi-surface cleaner also works on stainless steel surfaces, stove tops and ranges, and the insides and outsides of plastic containers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, FGV11600WH00 (FGV11600WH00)
- SHOP-VAC Vacuum Filter, Foam, Reusable (9058533)
- AIR WICK Scented Oil Refill, Fresh Linen, 0.67 oz, PK2 (62338-82291)
- ESSITY PROFESSIONAL HYGIENE N.A. Tork, CENTERFEED HAND TOWEL, 2-PLY, 7.6 X 11.75, WHITE, 6PK (RC530)
- COMET Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (30314)
- COMET Cleaners & Detergents, 32 oz Fresh, 8 PK (02287)
- COMET Regular Scent All Purpose Cleaner Powder 21 oz (85749608811)
- COMET Cleaners & Detergents, 21 oz Canister, Pine, 24 PK (32987)
- COMET Cleaner and Disinfectant, 1 gal. Jug, Unscented, 3 PK (24651)
- COMET Cleaner with Bleach, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (02287)
- HOLLOWAY HOUSE Holloway House 1606763 Hexol Pine Scent All Purpose Cleaner; 16 oz (1606763)
- Comet All Purpose Cleaners