Shop All All Purpose Cleaners
Comet
Cleaners & Detergents, 32 oz Fresh, 8 PK
Mfr # 02287
Zoro # G800491425
product price: $69.15
/pk 8, $8.64/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Fragrance Fresh
- Standards EPA Reg. No. 3573-77; EPA List N
- Primary Chemical Bleach
- Chemicals For Use On Surface Ceramic;Fiberglass;Plastic;Porcelain;Stainless Steel;Tile
Product Information
- Brand Comet
- MFR # 02287
- Zoro # G800491425
- UPC # 37000022879
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Details
Fragrance | Fresh |
Item | Cleaners & Detergents |
Standards | EPA Reg. No. 3573-77; EPA List N |
Primary Chemical | Bleach |
Chemicals For Use On Surface | Ceramic;Fiberglass;Plastic;Porcelain;Stainless Steel;Tile |
Net Weight | 22 lbs |
Includes | (8) 32 oz Bottles; (1) Spray Trigger |
Features | Value Pack—Stock up and save! |
Physical Form | Liquid |
Removes | Grease;Grime;Soap Scum;Stain |
For Use On | Grease; Grime; Soap Scum |
Application | All-Purpose Cleaner |
Cleaner Container Type | Spray Bottle |
Description
A unique two-in-one all purpose cleaner that combines the cleaning power of heavy-duty detergents with the stain-removal power of bleach. Contains patented cleaning technologies and no abrasives to clean the full range of tough kitchen and restroom soils like tracked-in dirt and scuffmarks. Task areas include customer and employee restroom surfaces, kitchens, the inside and outside of plastic trash containers, and greasy equipment containers.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Morning Rain Scent Tub and Tile Cleaner 32 oz Liquid (ZUPFTT32)
- E. JAMES Wash Machine Hose, Male, Female, 4ft., PK2 (3804MF)
- NACECARE BAG - 10-PACK - FITS NUMATIC HENRY HEPA FLO FOR 130/180/200 MODELS (604011)
- BRADLEY Stainless Steel Towel Dispenser (2441-110000)
- COMET Regular Scent All Purpose Cleaner Powder 21 oz (85749608811)
- COMET Cleaners & Detergents, 32 oz Lightly Scented, 10 PK (73163)
- COMET Cleaners & Detergents, 21 oz Canister, Pine, 24 PK (32987)
- COMET Cleaner and Disinfectant, 1 gal. Jug, Unscented, 3 PK (24651)
- COMET Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (30314)
- COMET Cleaner with Bleach, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (02287)
- LYSOL Advanced Deep Clean Lemon Breeze Scent All Purpose Cleaner Liquid 32 oz (1920000351)
- Comet All Purpose Cleaners