Shop All EMT Supplies
Combat Application Tourniquet
Tourniquet, Orange, Nylon, 2-13/32" L
Mfr # 30-0023
Zoro # G4589296
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Height 6 1/2 in
- Width 1 1/2 in
- Length 2 13/32 in
Product Information
- Brand Combat Application Tourniquet
- MFR # 30-0023
- Zoro # G4589296
- Country of Origin United States
- Category EMT Supplies
Dimensions
Height | 6 1/2 in |
Width | 1 1/2 in |
Length | 2 13/32 in |
Details
Item | Tourniquet |
Material | Nylon |
Color | Orange |
Description
Tourniquet, Orange, Material Nylon, Length 2 13/32 in, Width 1 1/2 in, Height 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Fold Up Aluminum Backboard Stretcher (11029)
- A&D A&D UA651BLE Medical Deluxe Connected Blood Pressure Monitor - Black (UA651BLE)
- VORTIX TECHNOLOGY Mini Gun Massager v2.0, Black (VRTX-MINI-V2)
- MEDIQUE Four Shelf First Aid Cabinet, White (734M1)
- COMBAT APPLICATION TOURNIQUET Tourniquet, Blue, Nylon, 2-13/32" L (30-0033)
- COMBAT APPLICATION TOURNIQUET Tourniquet, Black, Nylon, 2-13/32" L (30-0001)
- KEMP USA Kemp USA Combat Application Tourniquet (C_A_T) (11-178)
- CONDOR OUTDOOR PRODUCTS RIP AWAY EMT POUCH, BLACK (MA41-002)
- HEALTHSMART Digital Thermometer, Forehead, 5-1/8" L (18-545-000)
- MEDI-FIRST Tweezers, Blue, 4-1/2 In L, Plastic, PK100 (77233)
- SYNERGY Medicine Vending Machine, 49 lb., 20 in. W (HA6-T)
- Combat Application Tourniquet EMT Supplies