Shop All EMT Supplies
Combat Application Tourniquet
Tourniquet, Black, Nylon, 2-13/32" L
Mfr # 30-0001
Zoro # G4589174
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Height 6 1/2 in
- Width 1 1/2 in
- Length 2 13/32 in
Product Information
- Brand Combat Application Tourniquet
- MFR # 30-0001
- Zoro # G4589174
- Country of Origin United States
- Category EMT Supplies
Dimensions
Height | 6 1/2 in |
Width | 1 1/2 in |
Length | 2 13/32 in |
Details
Item | Tourniquet |
Material | Nylon |
Color | Black |
Description
Tourniquet, Black, Material Nylon, Length 2 13/32 in, Width 1 1/2 in, Height 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Trauma Dressing, Sterile, Gauze (89801)
- WAHL Hair Cutting Kit 22Pc (9243-517P)
- FIXODENT Denture Cream Fixodent 1.4 oz., PK24 (30038)
- FIRST AID ONLY Blood Clotting Spray, Bottle, 3 oz. (M529)
- COMBAT APPLICATION TOURNIQUET Tourniquet, Blue, Nylon, 2-13/32" L (30-0033)
- COMBAT APPLICATION TOURNIQUET Tourniquet, Orange, Nylon, 2-13/32" L (30-0023)
- EVAC-CHAIR NORTH AMERICA LLC Evac+Chair® MAT, 660 lbs. Capacity, 89"W x 51"D x 1"H (ULTI)
- DYNAREX Dynarex Wood Tongue Depressors, Non-Sterile, Junior, 5-1/2inL , 5000 Pcs (4311)
- Q-TIPS Cotton Tip Swab, Double Tip, 3In., PK144 (CB070006)
- LIL DRUG STORE Single-Dose Medicine Dispenser, 105-Pieces, Plastic Case, Yellow (71622)
- DYNAREX IV Start Kit, 3/4" X 18" Tourniquet, PK50 (4692)
- Combat Application Tourniquet EMT Supplies