Shop All Insect Killers
Combat
0.21 oz. Powder Indoor/Outdoor Ant Killer
Mfr # 45901
Zoro # G0523117
original price:
$55.95
1% off
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Form Powder
- Size 0.21 oz
- Targeted Insects Ants
- Insect Group Crawling
Product Information
- Brand Combat
- MFR # 45901
- Zoro # G0523117
- UPC # 023400590186
- Country of Origin Korea, Republic of
- Category Insect Killers
Dimensions
Size | 0.21 oz |
Details
Item | Ant Killer Trap |
Indoor/Outdoor Usage | Indoor/Outdoor |
Form | Powder |
Targeted Insects | Ants |
Insect Group | Crawling |
Insect Control Type | Kills |
Type | Ant Killer |
DEET Concentration | DEET-Free |
Active Ingredients | Fipronil |
Dilution Ratio | Ready to Use |
Product Type | Insect Trap |
Net Weight | .21 oz. |
Indoor/Outdoor Use | Indoor/Outdoor |
Description
Ant Killer Trap, Insect Group Crawling, Trap Style Bait Box, Targeted Insects Ants, Indoor/Outdoor Use Indoor/Outdoor, Insect Control Type Kills, Product Type Insect Trap, Package Quantity 72
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spray Head for Shrubs, 4inH, Plastic, Steel (1802HEVN15)
- UNITED SCIENTIFIC Algae Survey Slide Set of 15 (UNSLALGE15)
- LEISURE SPORTS 2027 Leisure Sports Foldable Bike Rack Bicycle Storage Floor Stand (382502YID)
- STENS Quick Coupler Nozzle Set 758-928 For Spray Angel 15 Degree (758-928)
- COMBAT Small Roach Bait, PK12 (DIA 41910)
- COMBAT Source Kill MAX Ant Killing Bait, 0.21 oz each, PK72 (DIA 55901)
- COMBAT SMALL ROACH BAIT, 144/CASE (DIA 41910)
- COMBAT ROACH KILL STATION 18PK (97218)
- COMBAT Roach Bait Station , 12PK (41910)
- COMBAT 2-in-1 Ant Bait, Clear, 4 7/8 in W, PK8 (07172)
- TALSTAR P Professional Insecticide Quart (10056777)
- Combat Insect Killers