Shop All Duct Pressure Switches
Columbus Electric
Switch, Air Sensing
Mfr # GRH3AD
Zoro # G1405415
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Any Vertical Surface
- Width (In.) 3 7/8 in
- Pressure Setting Range (In. WC) 0.05 to 12.0
- Agency Compliance CSA Approved, RoHS Compliant, UL Listed
- Sample Line Connector Integral Compression
Product Information
- Brand Columbus Electric
- MFR # GRH3AD
- Zoro # G1405415
- Country of Origin China
- Category Duct Pressure Switches
Dimensions
Width (In.) | 3 7/8 in |
Height (In.) | 6 1/8 in |
Depth (In.) | 3 5/8 in |
Overall Height | 6 1/8 in |
Overall Depth | 3 5/8 in |
Overall Width | 3 7/8 in |
Sample Line Connection Size | 1/4 in |
Description
Air Sensing Switch, Application Air Filtration, Humidity Detection and Control, Refrigeration, Contact Form SPDT, Electrical Rating 300 VA Pilot Duty, Housing Type Conduit Box, Includes 1/4 in Outer Diameter Tubing Nuts, Ferrules, Input Voltage 125V AC, 208V AC, 24V AC, 250V AC, 277V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Setting 12 in wc, Minimum Differential Pressure Setting 0.02 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Filter Cartridge, Steamer-7Cb5 (EV961811)
- AIR VENT Mill Roof Mount Vent (53833)
- BROAN ULTRA GREEN Series 50 CFM Ventilation Fan, <0.3 Sones (XB50)
- HONEYWELL HOME Horizontal Programmable Thermostats, 2 Programs, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH2210DH1000)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- SIEMENS Air Sensing Switch, Manual Reset, SPST (141-0575)
- SIEMENS Air Sensing Switch, Auto Reset, SPDT (141-0518)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- ROBERTSHAW Pressure Sensing Switch, 1-4 WC (2374-498)
- GOODMAN 0130R00058 Cutout Low Pressure (0130R00058)
- NORDYNE 632447R Pressure Switch 0.75 C (632447R)
- Columbus Electric Duct Pressure Switches