Shop All LED Bay Lights
This Product is Discontinued
Columbia Lighting
tradeSELECT® Round LED High Bay, 14000L, 5000K, 120-277v (Discontinued)
Mfr # CRN2-50LX-EDU-FP
Zoro # G2217431
Free Shipping & Returns
This Product is Discontinued
Key Features
- Suggested Fixture Mounting Height 15 to 25 ft
- Lighting Technology LED
- Lumens 14,444 lm
- Light Distribution General
- Fixture Voltage 120/277
Product Information
- Brand Columbia Lighting
- MFR # CRN2-50LX-EDU-FP
- Zoro # G2217431
- UPC # 785988042951
- Country of Origin China
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 15 to 25 ft |
Fixture Height | 8 in |
Fixture Length | 14 9/16 in |
Fixture Width | 14 9/16 in |
Space to Mtg. Height Ratio | 1 to 2 |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Height | 8 in |
Overall Width | 14 9/16 in |
Overall Length | 14 9/16 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LED High Bay, Ballast Type Not Applicable, Bay Light Type High Bay, Color Temperature 5000K, Overall Height 8 in, Lamp Type Integrated LED, LED Replacement For 250W MH/HPS, Overall Length 14 9/16 in, Lighting Technology LED, Lumens 14,444 lm, Number of Bulbs Not Applicable, Rated Life 54,000 hr, Series CRN, 120 to 277V, Overall Width 14 9/16 in, Bulbs Included Integrated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.