Shop All LED Strip Lights
Columbia Lighting
Striplight, 120 to 277V, 96W, 96" L, 3500K
Mfr # MPS8-35ML-CW-EDU
Zoro # G7596130
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable / Non-Dimmable Dimmable
- Fixture Temp. Range -20 Degrees to 25 Degrees C
- Linkable Up To Unlinkable
- Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed
- Fixture Voltage 120 to 277
Product Information
- Brand Columbia Lighting
- MFR # MPS8-35ML-CW-EDU
- Zoro # G7596130
- UPC # 078531140410
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Length | 96" |
Height | 3-13/16" |
Nominal Length | 8 ft |
Nominal Width | 4 1/2 in |
Nominal Height | 3 13/16 in |
Width | 4-1/2" |
Overall Length | 96 in |
Overall Width | 3 1/8 in |
Description
8 ft, Lens Shape Flat, 3500K, 9,111 lm, 114 lm/W, Max. Fixture Wattage 80.2 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, Dimmable Yes, MPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING Outdoor 48ft. LED Dimmable String Lights with Remote Control, 16 Bulbs (CSTRINGLEDDIM)
- FEIT ELECTRIC PAR 20 E26 Medium LED Floodlight Bulb Tunable White/Color Changing 50 Watt Equivalen (PAR20DM/6WYCA/2)
- BULBRITE 9w Dimm Frost A19 LED Lght Bulbs Twist and Lock Bi-Pin (GU24) Base, 2700K Warm Wht, 800 Lumens, 4PK (862724)
- NORMAN LAMPS 75 Watt Shatterproof Light Bulb (O1227)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 105W, 96" L, 4000K (MPS8-40ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 4000K (MPS4-40ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 3500K (MPS4-35ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 4000K (MPS2-40ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 3500K (MPS2-35ML-NL-EDU)
- COLUMBIA LIGHTING LED Patient Bed Light, 1 Lamp, 82W, 120V (EBL4-35-WH-120)
- KIM LIGHTING Step Light, LED, 15 Watts, Bronze (EL807/9L3KUV/DB)
- Columbia Lighting LED Strip Lights