Shop All LED Strip Lights
Columbia Lighting
Striplight, 120 to 277V, 48W, 48" L, 3500K
Mfr # MPS4-35ML-NL-EDU
Zoro # G7596167
original price:
$143.83
13% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, UL 1598 Listed, UL 2108 Listed
- Color Rendering Index 80
- Temp. Range -20 Degrees to 25 Degrees C
- Rated Life 50,000 hr.
- LED Replacement For 2 Lamp T8
Product Information
- Brand Columbia Lighting
- MFR # MPS4-35ML-NL-EDU
- Zoro # G7596167
- UPC # 785311319828
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Width | 4 7/16 in |
Length | 48" |
Height | 1-13/16" |
Width | 4-7/16" |
Nominal Length | 4 ft |
Nominal Height | 1 13/16 in |
Overall Length | 48 in |
Overall Width | 3 in |
Description
4 ft, Lens Shape No Lens, 3500K, 4,794 lm, 120 lm/W, Max. Fixture Wattage 40.1 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, MPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LD22 v2.0 800 Lumen Rechargeable EDC Flashlight (LD22V2)
- LUMARK Crosstour Led Floodlight Kit (XTORFLD-KNC)
- WESTINGHOUSE Westinghouse 04746 100W 120V Single Ended Halogen Light Bulb - Clear Pack of 6 (303985)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount Sensor 7W 4000K Rnd 6In White White Frosted Shd (6111800)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 4000K (MPS4-40ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 4000K (MPS2-40ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 3500K (MPS2-35ML-NL-EDU)
- COLUMBIA LIGHTING LED Patient Bed Light, 1 Lamp, 82W, 120V (EBL4-35-WH-120)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 96W, 96" L, 3500K (MPS8-35ML-CW-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 105W, 96" L, 4000K (MPS8-40ML-NL-EDU)
- ELCO LIGHTING Aluminum Channel Lens (EUDL35)
- Columbia Lighting LED Strip Lights