Shop All LED Troffers
Columbia Lighting
Recessed Troffer, 36W, 4500 lm, 47-3/4" L
Mfr # LCAT14-40LWG-EDU
Zoro # G7408287
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 1 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Watts 36
- Lighting Certification DesignLights Consortium (DLC) 5.0
Product Information
- Brand Columbia Lighting
- MFR # LCAT14-40LWG-EDU
- Zoro # G7408287
- UPC # 785311289060
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 1 ft x 4 ft |
Fixture Length | 47 3/4 in |
Fixture Width | 11 29/32 in |
Fixture Height | 4 in |
Overall Width | 11 3/4 in |
Overall Height | 4 in |
Nominal Size | 1 ft x 4 ft |
Overall Length | 47 3/4 in |
Description
1 ft x 4 ft, Lens Shape Center Basket, 4000K, 4,578 lm, 125 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 36 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE LED, 9 W, T8, Medium Bi-Pin (G13) (L9T8DE240-CG4)
- LUMAPRO Miniature Halogen Bulb, 60 lm, 5.0W, Clear (Q5T3/CL-1PK)
- SYLVANIA High Pressure Sodium HID Bulb, 400W, 2100K (LU400/ECO)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 BL)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4900 lm, 47-3/4" L (LCAT24-35MLG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2800 lm, 23-7/8" L (LCAT22-40LWG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3420 lm, 4000K (LJT22-40MLG-FSA12125-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4400 lm, 47-3/4" L (LCAT24-35LWG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 32W, 3760 lm, 23-7/8" L (LCAT22-40HLG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4465 lm, 47-3/4" L (LCAT24-40LWG-EDU)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K Color Temp. (2BLT4 40L ADP LP840)
- Columbia Lighting LED Troffers