Shop All LED Troffers
Columbia Lighting
Recessed Troffer, 28.7W, 3470 lm, 23-7/8" L
Mfr # LCAT22-40MLG-EDU
Zoro # G7595966
original price:
$178.89
31% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Lighting Certification DesignLights Consortium (DLC) 5.0
- Watts 28.7
Product Information
- Brand Columbia Lighting
- MFR # LCAT22-40MLG-EDU
- Zoro # G7595966
- UPC # 785311259360
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Width | 23 29/32 in |
Fixture Length | 23 7/8 in |
Fixture Height | 4 in |
Overall Width | 23 3/4 in |
Overall Length | 23 3/4 in |
Overall Height | 4 in |
Nominal Size | 2 ft x 2 ft |
Description
2 ft x 2 ft, Lens Shape Center Basket, 4000K, 3,326 lm, 119 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 29 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua 602854 replacement light bulb lamp (602854 VIQUA)
- ILC Replacement for Satco S2200 replacement light bulb lamp (S2200 SATCO)
- LITEZALL Rechargeable 700 Lumen Lantern (LA-700RLAN-6)
- SIGNIFY LED Linear Wraparnd Fixture, 4 ft., 3500K (FSW440L835-UNV-DIM)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4500 lm, 47-3/4" L (LCAT14-40LWG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12125-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 45W, 5525 lm, 4000K (LJT24-40HLG-FSA12-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4990 lm, 47-3/4" L (LCAT24-40MLG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 29W, 3400 lm, 23-7/8" L (LCAT22-35MLG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 34W, 4330 lm, 4000K (LJT24-40LWG-FSA12-EDU)
- SATCO NUVO LED 4 ft. Strip Light 24W White Finish 100-277V (65-1101)
- Columbia Lighting LED Troffers