Shop All LED Troffers
Columbia Lighting
Recessed Troffer, 22.6W, 2770 lm, 23-7/8" L
Mfr # LCAT22-35LWG-EDU
Zoro # G7403387
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Lighting Certification DesignLights Consortium (DLC) 5.0
- Watts 22.6
Product Information
- Brand Columbia Lighting
- MFR # LCAT22-35LWG-EDU
- Zoro # G7403387
- UPC # 785311259056
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Width | 23 29/32 in |
Fixture Height | 4 in |
Fixture Length | 23 7/8 in |
Overall Width | 23 3/4 in |
Overall Height | 4 in |
Overall Length | 23 3/4 in |
Nominal Size | 2 ft x 2 ft |
Description
2 ft x 2 ft, Lens Shape Center Basket, 3500K, 2,770 lm, 122 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 23 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hera T4 10W CW replacement light bulb lamp (T4 10W CW HERA)
- BELL OUTDOOR Weatherproof Arch. Lampholder, 75-150W (5613-1)
- ASD LIGHTING Light, LED, Flushmount, 10", 13W, 4K (ASD-LFM-10D1340)
- ILC Replacement For ULTRAVATION, ASIH1003 (AS-IH-1003)
- COLUMBIA LIGHTING Recessed Troffer, 32W, 4100 lm, 23-7/8" L (LCAT22-50HLG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4220 lm, 4000K (LJT14-40MLG-FSA12-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 50W, 4900 lm, 48" Lx 24"W (LSTE24-40MLG-MPO-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4465 lm, 47-3/4" L (LCAT24-40LWG-EDU)
- COLUMBIA LIGHTING LED Wraparound Fixture, 23W, White, 48"L (LAW4-40LW-EDU)
- LITHONIA LIGHTING LED Recessed Troffer, 120 Lumens Per Watt (2BLT4 46L ADP LP840)
- Columbia Lighting LED Troffers