Shop All LED Commercial Lights
Columbia Lighting
LED Wraparound Fixture, 55W, White, 48"L
Mfr # LAW4-40HL-EDU
Zoro # G7596018
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 2 Lamp T8
- Lighting Technology LED
- Lighting Certification DLC 5.0
- Voltage 120/277V
Product Information
- Brand Columbia Lighting
- MFR # LAW4-40HL-EDU
- Zoro # G7596018
- UPC # 785311252330
- Country of Origin Mexico
- Category LED Commercial Lights
Dimensions
Fixture Height | 2 13/16 in |
Nominal Height | 2 13/16 in |
Fixture Width | 8 5/16 in |
Fixture Length | 48 in |
Nominal Length | 4 ft |
Nominal Width | 8 5/16 in |
Overall Length | 48 in |
Overall Width | 6 3/4 in |
Overall Height | 4 3/8 in |
Description
4 ft, Lens Shape Flat, 4000K, 5,715 lm, 112 lm/W, Max. Fixture Wattage 51 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, LAW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Led, 26W, Lg, Unv Wl/Lwlv Mt, 120-277V, C Brz (XTOR3B)
- SOUTHWIRE Dual Head Work Light, Corded, 20000lm, LED (CSW10X2)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH)
- AUGE LIGHT Auge Light Mini 5.70 in. Grey Modern Rechargeable and Dimmable Flexible filament LED Table Lamp (AGDSLGY2202)
- COLUMBIA LIGHTING LED Light Fixture, Surface Mount, 2250 lm (LAW2-35LW-EDU)
- COLUMBIA LIGHTING LED Light Fixture, Surface Mount, 4500 lm (LAW4-35ML-EDU)
- COLUMBIA LIGHTING LED Wraparound Fixture, 48W, White, 48"L (LAW4-40ML-EDU)
- LITHONIA LIGHTING LED Flat Panel, 4039 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT218CT5W)
- ELCO LIGHTING 4 Max. Adjustability New Construction IC Airtight Housing" (EL485ICA)
- ELCO LIGHTING Enclosed Electronic Transformer (E1LDRV60)
- Columbia Lighting LED Commercial Lights