Shop All LED Commercial Lights
Columbia Lighting
LED Wraparound Fixture, 55W, White, 48"L
Mfr # LAW4-35HL-EDU
Zoro # G7595948
original price:
$222.42
30% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 2 Lamp T8
- Lighting Technology LED
- Lighting Certification DLC 4.4
- Voltage 120/277V
Product Information
- Brand Columbia Lighting
- MFR # LAW4-35HL-EDU
- Zoro # G7595948
- UPC # 785311252262
- Country of Origin Mexico
- Category LED Commercial Lights
Dimensions
Nominal Height | 2 13/16 in |
Fixture Height | 2 13/16 in |
Fixture Length | 48 in |
Nominal Length | 4 ft |
Fixture Width | 8 5/16 in |
Nominal Width | 8 5/16 in |
Overall Height | 4 3/8 in |
Overall Length | 48 in |
Overall Width | 6 3/4 in |
Description
4 ft, Lens Shape Flat, 3500K, 5,627 lm, 111 lm/W, Max. Fixture Wattage 51 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, LAW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Rc-2S85-Tp (RC-2S85-TP)
- FULHAM FIREHORSE FULHAM FIREHORSE 2 LED Lamps, Emergency Light, Height: 5 in (FHEM12W)
- BEYOND LED TECHNOLOGY LED Linkable Integrated Tube | 30 Watt | 4200 Lumens | 6500K | 4ft | Clear Lens, 4PK (BLT-T8-30P4FT-INT26500K-C-4)
- NEWHOUSE LIGHTING MR11 2.3W LED Light Bulb, 20-Watt Equivalent, Warm White, PK 4 (1383-2320-4)
- COLUMBIA LIGHTING LED Wraparound Fixture, 48W, White, 48"L (LAW4-40ML-EDU)
- COLUMBIA LIGHTING LED Wraparound Fixture, 55W, White, 48"L (LAW4-40HL-EDU)
- COLUMBIA LIGHTING LED Light Fixture, Surface Mount, 4500 lm (LAW4-35ML-EDU)
- COLUMBIA LIGHTING LED Light Fixture, Surface Mount, 2250 lm (LAW2-35LW-EDU)
- ELCO LIGHTING Koto™ LED Module (ELK0935)
- LITHONIA LIGHTING Compact Wall Pack, 1550 lm (WPX1 LED P1 40K MVOLT DDBXD M4)
- NUVO LED Emergency Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-347V - Color/PowerQuick (65/586R1)
- Columbia Lighting LED Commercial Lights