Shop All LED Commercial Lights
Columbia Lighting
LED Wraparound Fixture, 48W, White, 48"L
Mfr # LAW4-40ML-EDU
Zoro # G7596009
original price:
$197.73
18% off
new price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 2 Lamp T8
- Lighting Technology LED
- Lighting Certification DLC 5.0
- Voltage 120/277V
Product Information
- Brand Columbia Lighting
- MFR # LAW4-40ML-EDU
- Zoro # G7596009
- UPC # 785311380668
- Country of Origin Mexico
- Category LED Commercial Lights
Dimensions
Fixture Length | 48 in |
Nominal Width | 8 5/16 in |
Fixture Height | 2 13/16 in |
Fixture Width | 8 5/16 in |
Nominal Length | 4 ft |
Nominal Height | 2 13/16 in |
Overall Height | 4 3/8 in |
Overall Length | 48 in |
Overall Width | 6 3/4 in |
Description
4 ft, Lens Shape Flat, 4000K, 4,984 lm, 117 lm/W, Max. Fixture Wattage 43 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, LAW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MS400/U/PS)
- MR BEAMS Wireless Motion LED Step Light, PK2 (MB522)
- ILC Replacement for Sylvania 64705 replacement light bulb lamp (64705 SYLVANIA)
- COLUMBIA LIGHTING LED Light Fixture, Surface Mount, 4500 lm (LAW4-35ML-EDU)
- COLUMBIA LIGHTING LED Light Fixture, Surface Mount, 2250 lm (LAW2-35LW-EDU)
- COLUMBIA LIGHTING LED Wraparound Fixture, 55W, White, 48"L (LAW4-40HL-EDU)
- ELCO LIGHTING Pex™ 4 Square Trimless Smooth Reflector Trim" (EL4SFS)
- WESTGATE VTU-20W-30KLED UNIVERSAL VAPOR LIGHTS, (ALL MOUNTING OPTIONS IN ONE BOX) 120-277V, IP65 NEMA 3R (VTU-20W-30K)
- ELCO LIGHTING Koto™ LED Module (ELK09SD)
- ELCO LIGHTING 2 Round LED Reflector Light Engines" (E210C0630W)
- Columbia Lighting LED Commercial Lights