Shop All LED Troffers
Columbia Lighting
LED Recessed Troffer, 45W, 5525 lm, 4000K
Mfr # LJT24-40HLG-FSA12-EDU
Zoro # G8489026
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Lighting Certification DesignLights Consortium (DLC) 5.0
- Watts 45
Product Information
- Brand Columbia Lighting
- MFR # LJT24-40HLG-FSA12-EDU
- Zoro # G8489026
- UPC # 785311306026
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Height | 3 1/8 in |
Fixture Width | 24 in |
Fixture Length | 48 in |
Nominal Size | 2 ft x 4 ft |
Overall Height | 3 1/8 in |
Overall Width | 24 in |
Overall Length | 48 in |
Description
2 ft x 4 ft, Lens Shape Flat, 4000K, 5,526 lm, 122 lm/W, LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 45 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LJT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, Include Lanyard, PK50 (9-42740PF)
- LUXRITE 8 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable 6-Pack (LR23765-6PK)
- GLOBE ELECTRIC Globe Electric 70945 40 Watts T10 Clear Tubular Light Bulb; Pack Of 6 (707226)
- TRANS GLOBE One Light-Outdoor Wall Industrial-Sl (50330 SL)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2770 lm, 23-7/8" L (LCAT22-35LWG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2800 lm, 23-7/8" L (LCAT22-40LWG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 33W, 3740 lm, 4000K (LJT22-40HLG-FSA12-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4465 lm, 47-3/4" L (LCAT24-40LWG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12125-EDU)
- PORTOR 4FT LED Wraparound Luminaire, CCT and Wattage Selector (PT-WAFA-4F9I-3CCT)
- Columbia Lighting LED Troffers