Shop All Site & Roadway Lighting
Columbia Lighting
LED Parking Garage Light, 120-277V, 36W
Mfr # LXEP4-50LW-DFA-EDU
Zoro # G8488490
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277
- Rated Life 60,000 hr
- Color Temp. 5000K
- Housing Material Fiberglass
- Housing Color White
Product Information
- Brand Columbia Lighting
- MFR # LXEP4-50LW-DFA-EDU
- Zoro # G8488490
- UPC # 785311285932
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Length | 51-5/8" |
Height | 5 5/8 in |
Width | 6 3/4 in |
Description
LED Parking Garage Light, Color Temperature 5000K, Lumens 3,900 lm, Voltage 120-277, LED Replacement For 2 Lamp LFL, Height 5 5/8 in, Width 6 3/4 in, Rated Life 60,000 hr, Fixture Housing Color White, Fixture Housing Material Fiberglass, Lumens per Watt 108 lm/W, Max. Operating Temp. 77 Degrees F, Min. Operating Temp. -40 Degrees F, Standards CSA, IP65, IP66, IP67, NSF, UL1598 and 2108, Wet Location, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal M175ml5ac3m-500k (M175ML5AC3M-500K UNIVERSAL)
- WESTGATE LSS-4FT-34W-MCTPHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-34W-MCTP)
- ILC Replacement for GE General Electric G.E Cmh70/par30l/830fl replacement light bulb lamp (CMH70/PAR30L/830FL GE GENERAL ELECTRIC G.E)
- MAXIM LIGHTING Wafer 7 SQ LED Surface Mount 3000K (58722WTBZ)
- COLUMBIA LIGHTING LED Garage Light, 4000K, 4100 Lumens (LXEP4-40LW-DFA-EDU)
- COLUMBIA LIGHTING LED Garage Light, 4000K, 4900 Lumens (LXEP4-40ML-DFA-EDU)
- LUMARK Crosstour Wire Guard (WG/XTOR)
- LUMARK Prevail, A60, Dim, Unv, T4, Sa, Bronze Dim-L30 (PRVS-A60-UNV-T4-MSP/DIM-L30)
- LUMARK Led, 26W, Lg, Unv Wl/Lwlv Mt, 120-277V, C Brz (XTOR3B)
- LUMARK Cbn Bz, 18W, 5000K, 120V Pc1 (XTOR2B-PC1)
- LUMARK White, 18W, 5000K, 120-277V (XTOR2B-WT)
- Columbia Lighting Site & Roadway Lighting