Shop All LED Commercial Lights
Columbia Lighting
LED Light Fixture, Surface Mount, 4500 lm
Mfr # LAW4-35ML-EDU
Zoro # G7627776
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 4 Lamp T8
- Lighting Technology LED
- Lighting Certification DLC 5.0
- Voltage 120/277V
Product Information
- Brand Columbia Lighting
- MFR # LAW4-35ML-EDU
- Zoro # G7627776
- UPC # 785311236354
- Country of Origin Mexico
- Category LED Commercial Lights
Dimensions
Fixture Length | 48 in |
Fixture Width | 8 5/16 in |
Nominal Width | 8 5/16 in |
Nominal Height | 2 13/16 in |
Fixture Height | 2 13/16 in |
Nominal Length | 4 ft |
Overall Height | 4 3/8 in |
Overall Width | 6 3/4 in |
Overall Length | 48 in |
Description
4 ft, Lens Shape Flat, 3500K, 4,908 lm, 115 lm/W, Max. Fixture Wattage 43 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, Dimmable Yes, LAW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS CFS26GU24VLX (WW-LHX3-2)
- HADCO Path Light, Quartz, 12V, 10" L (RL4-AS7)
- SATCO 26W T3 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8233)
- WALDMANN Overhead Task Light, LED, 3000 lm, 37W, Gray (113475000-00704990)
- COLUMBIA LIGHTING LED Light Fixture, Surface Mount, 2250 lm (LAW2-35LW-EDU)
- COLUMBIA LIGHTING LED Wraparound Fixture, 55W, White, 48"L (LAW4-40HL-EDU)
- COLUMBIA LIGHTING LED Wraparound Fixture, 48W, White, 48"L (LAW4-40ML-EDU)
- ESPEN TECHNOLOGY LED (L48T8/850/15G-ID DE)
- ELCO LIGHTING Pex™ 4 Square Adjustable Pinhole" (ELK4227BB)
- STONEPOINT 4' Non Linkable LED Shop Light 3200 Lumens (SL4YL3200N)
- ELCO LIGHTING Pex™ 4 Square Trimless Smooth Reflector Trim" (EL4SFS)
- Columbia Lighting LED Commercial Lights