Shop All LED Commercial Lights
Columbia Lighting
LED Light Fixture, Surface Mount, 2250 lm
Mfr # LAW2-35LW-EDU
Zoro # G7515514
original price:
$162.18
24% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 3 Lamp T8
- Lighting Technology LED
- Lighting Certification DLC 5.0
- Voltage 120/277V
Product Information
- Brand Columbia Lighting
- MFR # LAW2-35LW-EDU
- Zoro # G7515514
- UPC # 785311242294
- Country of Origin Mexico
- Category LED Commercial Lights
Dimensions
Nominal Length | 2 ft |
Fixture Length | 24 in |
Fixture Width | 8 5/16 in |
Nominal Width | 8 5/16 in |
Fixture Height | 2 13/16 in |
Nominal Height | 2 13/16 in |
Overall Length | 24 in |
Overall Height | 4 3/8 in |
Overall Width | 6 3/4 in |
Description
2 ft, Lens Shape Flat, 3500K, 2,644 lm, 110 lm/W, Max. Fixture Wattage 24 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 3 Lamp T8, Bulb Included Yes, Dimmable Yes, LAW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 23832 replacement light bulb lamp, 2PK (23832 GE GENERAL ELECTRIC G.E)
- ELCO LIGHTING Hanger Bars (Set of 2) (HB24)
- WESTGATE PML-MCT-BK6-PORT SPLITTER FOR 12V SLIM PUCK SERIES, BLACK (PML-MCT-BK)
- SUNBLASTER High Output LED 6400K 24W Str (SL0900702)
- COLUMBIA LIGHTING LED Wraparound Fixture, 55W, White, 48"L (LAW4-40HL-EDU)
- COLUMBIA LIGHTING LED Wraparound Fixture, 48W, White, 48"L (LAW4-40ML-EDU)
- COLUMBIA LIGHTING LED Light Fixture, Surface Mount, 4500 lm (LAW4-35ML-EDU)
- ELCO LIGHTING 4 Sunset Dimming LED Reflector Insert" (EL415SDW)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT218CT5W)
- ELCO LIGHTING 8 New Construction LED IC Housing" (E8SQLFU15)
- ESPEN TECHNOLOGY LED (L48T8/840/15G-ID DE)
- Columbia Lighting LED Commercial Lights