Shop All Site & Roadway Lighting
Columbia Lighting
LED Garage Light, 4000K, 5850 Lumens
Mfr # LXEP4-40HL-DFA-EDU
Zoro # G3355040
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Certification DesignLights Consortium (DLC) Premium
- LED Replacement For (2) T8 Fluorescent/HID
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Watts 52
- Voltage 120-277V AC
Product Information
- Brand Columbia Lighting
- MFR # LXEP4-40HL-DFA-EDU
- Zoro # G3355040
- UPC # 785311254242
- Country of Origin Multiple
- Category Site & Roadway Lighting
Dimensions
Length | 48" |
Width | 6 3/4 in |
Height | 5 5/8 in |
Depth | 5 5/8 in |
Description
Linear Parking Garage Light, Color Temperature 4000K, Color Rendering Index 80, Lumens 5,850 lm, Fixture Wattage 52 W, Voltage 120-277V AC, LED Replacement For (2) T8 Fluorescent/HID, Light Technology LED, Fixture Shape Rectangle, Height 5 5/8 in, Width 6 3/4 in, Depth 5 5/8 in, Rated Life 60,000 hr, Fixture Housing Color White, Fixture Housing Material Fiberglass, Lumens per Watt 113 lm/W, Max. Operating Temp. 77 Degrees F, Min. Operating Temp. -40 Degrees F, Standards IP65, IP67, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering 01-0461403-a (01-0461403-A WHELEN ENGINEERING)
- RECYCLEPAK Battery Recycling Kit, 5.5 Liter Can (SUPPLY-364LI)
- FEIT ELECTRIC HALOGEN PAR36 WW 11W (BPLV11PAR36/RP)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Pinch back, Brushed Nickel (TK417)
- COLUMBIA LIGHTING LED Garage Light, 4000K, 4900 Lumens (LXEP4-40ML-DFA-EDU)
- COLUMBIA LIGHTING LED Parking Garage Light, 120-277V, 36W (LXEP4-50LW-DFA-EDU)
- COLUMBIA LIGHTING LED Garage Light, 4000K, 4100 Lumens (LXEP4-40LW-DFA-EDU)
- MILWAUKEE TOOL Cordless Job Site Light, Battery Included, Focus: Fixed (2132-20, 48-11-2420)
- AMERICAN ELECTRIC Street Light, 2575 lm, Gray (ATBX P20 MVOLT R2)
- LUMARK Cbn Bz, 60W, 4000K, 120-277V (XTOR6BRL-W)
- LITHONIA LIGHTING LED Parking Garage Light, 5672 lm, 5000K (VAP 4000LM FST MD MVOLT GZ10 50K 80CRI)
- Columbia Lighting Site & Roadway Lighting