Shop All Site & Roadway Lighting
Columbia Lighting
LED Garage Light, 4000K, 4900 Lumens
Mfr # LXEP4-40ML-DFA-EDU
Zoro # G3355025
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- LED Replacement For 2 Lamp T8
- Width 6 7/8 in
- Housing Material Fiberglass
- Standards IP65, IP67
Product Information
- Brand Columbia Lighting
- MFR # LXEP4-40ML-DFA-EDU
- Zoro # G3355025
- UPC # 785311254488
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Width | 6 7/8 in |
Length | 48" |
Height | 5 5/8 in |
Description
LED Garage Light, Color Temperature 4000K, Lumens 4,900 lm, Voltage 120-277, LED Replacement For 2 Lamp T8, Height 5 5/8 in, Width 6 7/8 in, Rated Life 60,000 hr, Fixture Housing Color White, Fixture Housing Material Fiberglass, Lumens per Watt 104 lm/W, Max. Operating Temp. 77 Degrees F, Min. Operating Temp. -40 Degrees F, Standards IP65, IP67, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Columbia CBT LED Back-Lit Troffer Panel 2" x 2", Switchable Lumens, 4000K, 0-10v Dim, 120-277V (CBT22-LS40)
- ENERGIZER Headlamp, w/(3) Batteries, White/Blue (ENHDED32E)
- ELCO LIGHTING 3 MAX. Adjustability IC Airtight New Construction Housing" (EL386ICA)
- LITHONIA LIGHTING Lithonia Lighting® 6" Round LED Surface Mount Downlight, 1000 Lumens, 3000K, White (6RLS-G2-10LM-30K-90CRI-120-FRPC-WH-M6)
- COLUMBIA LIGHTING LED Garage Light, 4000K, 4100 Lumens (LXEP4-40LW-DFA-EDU)
- COLUMBIA LIGHTING LED Parking Garage Light, 120-277V, 36W (LXEP4-50LW-DFA-EDU)
- LUMARK Led 120-277 6B Glass 7040 Bronze, 46W (LDWP-GL-6B-ED-7040)
- AMERICAN ELECTRIC Street Light, 7108 lm, Gray (ATBS P20 MVOLT R5)
- LUMARK Axc, Large, 102W, 4000K, Fc, 347V (AXCL10A-347)
- LUMARK Led 120-277 4B Cutoff Bronze Stock, 32W (WPL4BC)
- LUMARK Crosstour Wire Guard (WG/XTOR)
- Columbia Lighting Site & Roadway Lighting